1415C
Hammond Manufacturing Enclosures, 1415 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1415C Hammond Manufacturing Enclosures, 1415 Series, ENCLOSURE

MFG Item Number
1415C

1415C Hammond Manufacturing Enclosures, 1415 Series, ENCLOSURE

MFG Item Number
1415C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1415 Series
Item #
1415C
ENCLOSURE

1415 Series Information


Specifications

Specifications
Manufacturer Part Number 1415C
Manufacturer Hammond Manufacturing
Product Series 1415
Family Series Hammond Manufacturing Enclosures, 1415 Series
Description ENCLOSURE
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 5 "
Net Weight 0 lbs
Gross Weight 0 lbs