1415I
Hammond Manufacturing Enclosures, 1415 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1415I Hammond Manufacturing Enclosures, 1415 Series, ENCLOSURE

MFG Item Number
1415I

1415I Hammond Manufacturing Enclosures, 1415 Series, ENCLOSURE

MFG Item Number
1415I
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1415 Series
Item #
1415I
ENCLOSURE

1415 Series Information


Specifications

Specifications
Manufacturer Part Number 1415I
Manufacturer Hammond Manufacturing
Product Series 1415
Family Series Hammond Manufacturing Enclosures, 1415 Series
Description ENCLOSURE
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 12 "
Nominal Width 8 "
Nominal Depth 11 "
Net Weight 0 lbs
Gross Weight 0 lbs