Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141657 Brady Signs & Signage, B-555 14X10 WEAR FACE SHIELD

MFG Item Number
141657

141657 Brady Signs & Signage, B-555 14X10 WEAR FACE SHIELD

MFG Item Number
141657
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
141657
B-555 14X10 WEAR FACE SHIELD

Series Information

Specifications

Specifications
Manufacturer Part Number 141657
Manufacturer Brady
Family Series Brady Signs & Signage
Description Wear Face Shield Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Legend Wear Face Shield
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs