Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141663 Brady Signs & Signage, B-959 18X12 NO PARKING EXCEPT EV LEFT

MFG Item Number
141663

141663 Brady Signs & Signage, B-959 18X12 NO PARKING EXCEPT EV LEFT

MFG Item Number
141663
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
141663
B-959 18X12 NO PARKING EXCEPT EV LEFT

Series Information

Specifications

Specifications
Manufacturer Part Number 141663
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Parking Except Electric Vehicles Sign, 18 H x 12 W x 0.090 D, Aluminum, Arrow Direction Left
Type Traffic/Parking Signs
Background Color White
Legend No Parking Except Electric Vehicles
Material Aluminum
Material Description Prismatic
Language English
Height 12 "
Width 18 "
Net Weight 1.38 lbs
Gross Weight 1.38 lbs