Series Information
| Manufacturer Part Number | 141668 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | No Parking Except While Charging Sign, 18 H x 12 W x 0.090 D, Aluminum, Arrow Direction Dual |
| Type | Traffic/Parking Signs |
| Background Color | White |
| Legend | No Parking Except While Charging |
| Material | Aluminum |
| Material Description | Prismatic |
| Language | English |
| Height | 12 " |
| Width | 18 " |
| Net Weight | 1.38 lbs |
| Gross Weight | 1.38 lbs |