Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141673 Brady Signs & Signage, B-959 18X12 2 HR PARKING EV ONLY LEFT

MFG Item Number
141673

141673 Brady Signs & Signage, B-959 18X12 2 HR PARKING EV ONLY LEFT

MFG Item Number
141673
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
141673
B-959 18X12 2 HR PARKING EV ONLY LEFT

Series Information

Specifications

Specifications
Manufacturer Part Number 141673
Manufacturer Brady
Family Series Brady Signs & Signage
Description 2 Hr Parking Electric Vehicles Only Sign, 18 H x 12 W x 0.090 D, Aluminum, Left
Type Traffic/Parking Signs
Background Color White
Legend 2 Hr Parking Electric Vehicles Only
Material Aluminum
Material Description Prismatic
Language English
Height 12 "
Width 18 "
Net Weight 1.38 lbs
Gross Weight 1.38 lbs