Series Information
| Manufacturer Part Number | 141676 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | 2 Hr Parking Electric Vehicles Only 7 Am-830 Pm Sign, 18 H x 12 W x 0.090 D, Aluminum, Left |
| Type | Traffic/Parking Signs |
| Background Color | White |
| Legend | 2 Hr Parking Electric Vehicles Only 7 Am-8:30 Pm |
| Material | Aluminum |
| Material Description | Prismatic |
| Language | English |
| Height | 12 " |
| Width | 18 " |
| Net Weight | 1.38 lbs |
| Gross Weight | 1.38 lbs |