Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 141695 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Electric Vehicle Charging Station Sign, 18 H x 12 W x 0.035 D, Aluminum, Green on White |
| Type | Traffic/Parking Signs |
| Background Color | White |
| Legend | Electric Vehicle Charging Station |
| Material | Aluminum |
| Language | English |
| Height | 12 " |
| Width | 18 " |
| Net Weight | 0.833 lbs |
| Gross Weight | 0.833 lbs |