Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141696

Brady Signs & Signage

141696

Brady Signs & Signage
B-555 24X24 BLUE EV CHARGING STATION
MFG Item Number
141696
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
141696
B-555 24X24 BLUE EV CHARGING STATION

Series Information

Specifications

Specifications
Manufacturer Part Number 141696
Manufacturer Brady
Family Series Brady Signs & Signage
Description Electric Vehicle Charging Station Picto Sign, 24 H x 24 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color Blue
Legend Ev
Material Aluminum
Language English
Height 24 "
Width 24 "
Net Weight 2.222 lbs
Gross Weight 2.222 lbs