Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
141698 Brady Signs & Signage, B-555 18X12 ELECTRIC VEHICLE STATION
MFG Item Number
141698

141698 Brady Signs & Signage, B-555 18X12 ELECTRIC VEHICLE STATION

MFG Item Number
141698
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
141698
B-555 18X12 ELECTRIC VEHICLE STATION

Series Information

Specifications

Specifications
Manufacturer Part Number 141698
Manufacturer Brady
Family Series Brady Signs & Signage
Description Electric Vehicle Charging Station Sign, 18 H x 12 W x 0.035 D, Aluminum, White on Green
Type Traffic/Parking Signs
Background Color Green
Legend Electric Vehicle Charging Station
Material Aluminum
Language English
Height 12 "
Width 18 "
Net Weight 0.833 lbs
Gross Weight 0.833 lbs