1416O
Hammond Manufacturing Enclosures, 1416 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1416O Hammond Manufacturing Enclosures, 1416 Series, Enclosure, 15in.Hx10in.Wx8in.D, N1, Vent
MFG Item Number
1416O

1416O Hammond Manufacturing Enclosures, 1416 Series, Enclosure, 15in.Hx10in.Wx8in.D, N1, Vent

MFG Item Number
1416O
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1416 Series
Item #
1416O
Enclosure, 15in.Hx10in.Wx8in.D, N1, Vent

1416 Series Information

  • Ventilated Component Case
  • Base is Formed with 16 Gauge Steel and Cover is Formed with 18 Gauge Steel
  • Suitable Where Heat Dissipation is Required

Specifications

Specifications
Manufacturer Part Number 1416O
Manufacturer Hammond Manufacturing
Product Series 1416
Family Series Hammond Manufacturing Enclosures, 1416 Series
Description Enclosure, 15in.Hx10in.Wx8in.D, N1, Vented ANSI61 Gray Steel, Lift-Off Screw Cover, No Inner Panel Available
Material Steel
Composition Metallic
NEMA Rating NEMA 1
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 15 "
Nominal Width 10 "
Nominal Depth 8 "
Net Weight 10 lbs
Gross Weight 10 lbs