Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
1416 Series Information
| Manufacturer Part Number | 1416Q |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | 1416 |
| Family Series | Hammond Manufacturing Enclosures, 1416 Series |
| Description | Enclosure, 20in.Hx10in.Wx8in.D, N1, Vented ANSI61 Gray Steel, Lift-Off Screw Cover, No Inner Panel Available |
| Material | Steel |
| Composition | Metallic |
| NEMA Rating | NEMA 1 |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Latching Mechanism | Screws |
| Nominal Height | 20 " |
| Nominal Width | 10 " |
| Nominal Depth | 8 " |
| Net Weight | 12 lbs |
| Gross Weight | 12 lbs |