Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1416T Hammond Manufacturing Enclosures, 1416 Series, Enclosure, 20in.Hx10in.Wx10in.D, N1, Ven
1416T Hammond Manufacturing Enclosures, 1416 Series, Enclosure, 20in.Hx10in.Wx10in.D, N1, Ven
This item cannot be canceled or returned
Description
Enclosure, 20in.Hx10in.Wx10in.D, N1, Ven
- Ventilated Component Case
- Base is Formed with 16 Gauge Steel and Cover is Formed with 18 Gauge Steel
- Suitable Where Heat Dissipation is Required
Specifications
Specifications
| Manufacturer Part Number |
1416T |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1416 |
| Family Series |
Hammond Manufacturing Enclosures, 1416 Series |
| Description |
Enclosure, 20in.Hx10in.Wx10in.D, N1, Vent, ANSI61 Gray Steel, Lift-Off Screw Cover, No Inner Panel Available |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 1 |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| Nominal Height |
20 " |
| Nominal Width |
10 " |
| Nominal Depth |
10 " |
| Net Weight |
14 lbs |
| Gross Weight |
14 lbs |
1416T
Hammond Manufacturing Enclosures, 1416 Series