Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141797 Brady Signs & Signage, SECURE NOTICE CONCEALED FIREARMS ENG

MFG Item Number
141797

141797 Brady Signs & Signage, SECURE NOTICE CONCEALED FIREARMS ENG

MFG Item Number
141797
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
141797
SECURE NOTICE CONCEALED FIREARMS ENG

Series Information

Specifications

Specifications
Manufacturer Part Number 141797
Manufacturer Brady
Family Series Brady Signs & Signage
Description SECURITY NOTICE Concealed Firearms Are Prohibited In This Facility Sign, 12 H x 18 W x 0.090 D, Black/Blue/Red/Yellow on White
Type Security/Admittance Signs
Background Color White
Header Notice
Legend Security Concealed Firearms Are Prohibited In This Facility
Material Aluminum
Material Description Prismatic
Language English
Height 12 "
Width 18 "
Net Weight 1.4 lbs
Gross Weight 1.4 lbs