Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141806 Brady Signs & Signage, PRIVATE PROPERTY AUTHORIZED PERSONNEL

MFG Item Number
141806

141806 Brady Signs & Signage, PRIVATE PROPERTY AUTHORIZED PERSONNEL

MFG Item Number
141806
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
141806
PRIVATE PROPERTY AUTHORIZED PERSONNEL

Series Information

Specifications

Specifications
Manufacturer Part Number 141806
Manufacturer Brady
Family Series Brady Signs & Signage
Description Private Property Authorized Personnel Only Trespassers Will Be Prosecuted Sign, 12 H x 18 W x 0.090 D
Type Office/Facility Signs
Background Color White
Header Private Property
Legend Authorized Personnel Only Trespassers Will Be Prosecuted
Material Aluminum
Material Description Prismatic
Language English
Height 12 "
Width 18 "
Net Weight 1.4 lbs
Gross Weight 1.4 lbs