Series Information
| Manufacturer Part Number | 141810 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | No Cell Phones No Cell Phones Sign, 18 H x 12 W x 0.090 D, Red on White |
| Type | Security/Admittance Signs |
| Background Color | White |
| Legend | No Cell Phones |
| Material | Aluminum |
| Material Description | Prismatic |
| Language | English |
| Height | 12 " |
| Width | 18 " |
| Net Weight | 1.4 lbs |
| Gross Weight | 1.4 lbs |