Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Hammond Manufacturing Enclosures, 1418 Series
1418AR10LP
Hammond Manufacturing Enclosures, 1418 Series
ENCLOSURE, 24in.Hx12in.Wx10in.D, NEMA12,
MFG Item Number
1418AR10LP
This item cannot be canceled or returned
Description
ENCLOSURE, 24in.Hx12in.Wx10in.D, NEMA12,
Nema Types 12 and 13 UL; CSA Approvals Formed 14 Gauge Steel Gray Recoatable Powder Finish Continuous Hinge Door 1414SC Series enclosures are designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. They provide a degree of protection from falling dirt, dust, oil and water.
Continuously Welded Seams Grounding Stud and Bonding Stud Provided Welded Mounting Brackets Removable Back Panel Included
Specifications
Specifications
Manufacturer Part Number
1418AR10LP
Manufacturer
Hammond Manufacturing
Product Series
1418
Family Series
Hammond Manufacturing Enclosures, 1418 Series
Description
ENCLOSURE, 24in.Hx12in.Wx10in.D, NEMA12,13 SINGLE DOOR, CONTINUOUS HINGE, CLAMPED COVER, LESS INNER PANEL
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Clamps
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13
Nominal Height
24 "
Nominal Width
12 "
Nominal Depth
10 "
Approvals
CE, CSA, UL
Net Weight
42 lbs
Gross Weight
1 lb
1418AR10LP
Hammond Manufacturing Enclosures, 1418 Series