1418BY20
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418BY20 Hammond Manufacturing Enclosures, ENCLOSURE, 90in.Hx72in.Wx20in.D, NEMA12,

MFG Item Number
1418BY20

1418BY20 Hammond Manufacturing Enclosures, ENCLOSURE, 90in.Hx72in.Wx20in.D, NEMA12,

MFG Item Number
1418BY20
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1418BY20
ENCLOSURE, 90in.Hx72in.Wx20in.D, NEMA12,

Series Information

Specifications

Specifications
Manufacturer Part Number 1418BY20
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description ENCLOSURE, 90in.Hx72in.Wx20in.D, NEMA12, TWO DOOR, FREESTANDING, SINGLE ACCESS, PANEL NOT INCLUDED
Material Steel
NEMA Rating NEMA 12
Nominal Height 90 "
Nominal Width 72 "
Nominal Depth 20 "
Approvals CE, CSA, UL
Net Weight 760 lbs
Gross Weight 760 lbs
Alternatives
WA907220FSD
WA907220FSD
Wiegmann Enclosures, WA-FSD Series