1418JF9
Hammond Manufacturing Enclosures, 1418J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418JF9

Hammond Manufacturing Enclosures, 1418J Series

1418JF9

Hammond Manufacturing Enclosures, 1418J Series
ENCLOSURE, 30in.Hx20in.Wx9in.D, N12
MFG Item Number
1418JF9
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418J Series
Item #
1418JF9
ENCLOSURE, 30in.Hx20in.Wx9in.D, N12

1418J Series Information

  • Formed From 14 Gauge Steel.
  • Smooth, Continuously Welded Seams without Knockouts, Cutouts or Holes.
  • Door And Body Stiffeners Are Provided In The Larger Enclosures For Extra Rigidity.
  • Welded Brackets Provide For Enclosure Mounting.
  • Continuously Hinged Cover Is Secured With Plated Screws, Threaded Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number 1418JF9
Manufacturer Hammond Manufacturing
Product Series 1418J
Family Series Hammond Manufacturing Enclosures, 1418J Series
Description ENCLOSURE, 30in.Hx20in.Wx9in.D, N12 LARGE JIC TYPE, INNER PANEL INCLUDED
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included Yes
NEMA Rating NEMA 12
Nominal Height 30 "
Nominal Width 20 "
Nominal Depth 9 "
Approvals CE, UL
Net Weight 70 lbs
Gross Weight 70 lbs
Alternatives
B302009CH
B302009CH
Wiegmann Enclosures, B-CH Series