1418N4D8
Hammond Manufacturing Enclosures, 1418N4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418N4D8

Hammond Manufacturing Enclosures, 1418N4 Series

1418N4D8

Hammond Manufacturing Enclosures, 1418N4 Series
20 x 20 x 8
MFG Item Number
1418N4D8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418N4 Series
Item #
1418N4D8
20 x 20 x 8

1418N4 Series Information

  • NEMA Types 4 and 4x
  • JIC EGP‑1‑1967; IEC 529, IP66
  • Fabricated from 14 Gauge Steel
  • Welded Brackets Provide for Enclosure Mounting
  • A Grounding Stud is Provided in the Enclosure and a Bonding Stud is Provided on the Door
1418 Enclosures are designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. A literature pocket is provided for the inside of the door.
  • Removable Inner Panel is Finished in White Enamel
  • Oil Resistant Gasket is Permanently Secured and Mechanically Retained
  • Collar Studs are Provided for Mounting Inner Panels

Specifications

Specifications
Manufacturer Part Number 1418N4D8
Manufacturer Hammond Manufacturing
Product Series 1418N4
Family Series Hammond Manufacturing Enclosures, 1418N4 Series
Description 20 x 20 x 8 STEEL, SINGLE DOOR, PANEL INCLUDED (FLAT PANEL)
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4
Nominal Height 20 "
Nominal Width 20 "
Nominal Depth 8 "
Approvals CE, CSA, UL
Net Weight 51 lbs
Gross Weight 51 lbs
Alternatives
N4202008
N4202008
Wiegmann Enclosures, N4 Series