1418N4S16B6
Hammond Manufacturing Enclosures, 1418N4S16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418N4S16B6 Hammond Manufacturing Enclosures, 1418N4S16 Series, 16 x12 x 6

MFG Item Number
1418N4S16B6

1418N4S16B6 Hammond Manufacturing Enclosures, 1418N4S16 Series, 16 x12 x 6

MFG Item Number
1418N4S16B6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418N4S16 Series
Item #
1418N4S16B6
16 x12 x 6

1418N4S16 Series Information

  • Nema Types 4x
  • JIC EGP‑1‑1967; IEC 529, IP66
  • Fabricated From 14 Gauge Type 316 Stainless Steel
  • Welded brackets provide for enclosure mounting
  • A grounding stud is provided in the enclosure and a bonding stud is provided on the door
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem.
  • Removable inner panel is finished in white enamel
  • Oil resistant gasket are permanently secured and mechanically retained
  • Collar studs are provided for mounting inner panels

Specifications

Specifications
Manufacturer Part Number 1418N4S16B6
Manufacturer Hammond Manufacturing
Product Series 1418N4S16
Family Series Hammond Manufacturing Enclosures, 1418N4S16 Series
Description 16 x12 x 6 S.S.WATERTIGHT ENCLOSURES
Material 316 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 16 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CE, CSA, UL
Net Weight 30 lbs
Gross Weight 30 lbs
Alternatives
N4X6-161206
N4X6-161206
Adalet Enclosures, N4X6 Series
SSN4161206A
SSN4161206A
Wiegmann Enclosures, SSN4 Series