Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1418N4S16X24 Hammond Manufacturing Enclosures, 72 x 31 x 24
MFG Item Number
1418N4S16X24
1418N4S16X24 Hammond Manufacturing Enclosures, 72 x 31 x 24
MFG Item Number
1418N4S16X24
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1418N4S16X24 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
72 x 31 x 24 |
| Material |
Stainless Steel |
| NEMA Rating |
NEMA 13, NEMA 3R, NEMA 4X |
| Nominal Height |
72 " |
| Nominal Width |
31 " |
| Nominal Depth |
24 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
350 lbs |
| Gross Weight |
380 lbs |
1418N4S16X24
Hammond Manufacturing Enclosures