1418N4S16X24QT
Hammond Manufacturing Enclosures, 1418 N4 FS QT SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418N4S16X24QT Hammond Manufacturing Enclosures, 1418 N4 FS QT SS Series, N4X QTR TURN FREESTANDING ENCL - 72

MFG Item Number
1418N4S16X24QT

1418N4S16X24QT Hammond Manufacturing Enclosures, 1418 N4 FS QT SS Series, N4X QTR TURN FREESTANDING ENCL - 72

MFG Item Number
1418N4S16X24QT
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 N4 FS QT SS Series
Item #
1418N4S16X24QT
N4X QTR TURN FREESTANDING ENCL - 72

1418 N4 FS QT SS Series Information

Specifications

Specifications
Manufacturer Part Number 1418N4S16X24QT
Manufacturer Hammond Manufacturing
Product Series 1418 N4 FS QT SS
Family Series Hammond Manufacturing Enclosures, 1418 N4 FS QT SS Series
Description N4X QTR TURN FREESTANDING ENCL - 72 X 31 X 24 - 316 SS
Material 316 Stainless Steel
NEMA Rating NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Number of Doors 1
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Nominal Height 31 "
Nominal Width 24 "
Nominal Depth 72 "
Approvals CE, CSA, UL
Net Weight 350 lbs
Gross Weight 300 lbs