Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1418 N4 FS SS Series
1418N4SSY24
Hammond Manufacturing Enclosures, 1418 N4 FS SS Series
MFG Item Number
1418N4SSY24
This item cannot be canceled or returned
Description
Enclosures, 1418 N4 FS SS Series
1418 N4 FS SS Series Information
Specifications
Specifications
| Manufacturer Part Number |
1418N4SSY24 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1418 N4 FS SS |
| Family Series |
Hammond Manufacturing Enclosures, 1418 N4 FS SS Series |
| Description |
72 x 37 x 24 |
| Material |
304 Stainless Steel |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Clamps |
| Nominal Height |
37 " |
| Nominal Width |
24 " |
| Nominal Depth |
72 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
390 lbs |
| Gross Weight |
415 lbs |
1418N4SSY24
Hammond Manufacturing Enclosures, 1418 N4 FS SS Series