1418O12
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418O12

Hammond Manufacturing Enclosures, 1418 Series

1418O12

Hammond Manufacturing Enclosures, 1418 Series
42 x 30 x 12
MFG Item Number
1418O12
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
1418O12
42 x 30 x 12

1418 Series Information

  • Nema Types 12 and 13
  • UL; CSA Approvals
  • Formed 14 Gauge Steel
  • Gray Recoatable Powder Finish
  • Continuous Hinge Door
1414SC Series enclosures are designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. They provide a degree of protection from falling dirt, dust, oil and water.
  • Continuously Welded Seams
  • Grounding Stud and Bonding Stud Provided
  • Welded Mounting Brackets
  • Removable Back Panel Included



Specifications

Specifications
Manufacturer Part Number 1418O12
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description 42 x 30 x 12 SINGLE DOOR, INNER PANEL INCLUDED DOES NOT MEET JIC
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13
Nominal Height 42 "
Nominal Width 30 "
Nominal Depth 12 "
Approvals CE, CSA, UL
Net Weight 150 lbs
Gross Weight 144 lbs
Alternatives
N12423012
N12423012
Wiegmann Enclosures, N12 Series