1418TW18
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418TW18 Hammond Manufacturing Enclosures, 60 x 24 x 18

MFG Item Number
1418TW18

1418TW18 Hammond Manufacturing Enclosures, 60 x 24 x 18

MFG Item Number
1418TW18
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1418TW18
60 x 24 x 18

Series Information

Specifications

Specifications
Manufacturer Part Number 1418TW18
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 60 x 24 x 18 STANDING ENCLOS.
Material Steel
NEMA Rating NEMA 12
Nominal Height 60 "
Nominal Width 24 "
Nominal Depth 18 "
Approvals CE, CSA, UL
Net Weight 210 lbs
Gross Weight 238 lbs
Alternatives
WA602418FS
WA602418FS
Wiegmann Enclosures, WA-FS Series