1418TY24
Hammond Manufacturing Enclosures, 1418 FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418TY24 Hammond Manufacturing Enclosures, 1418 FS Series, 60 x 36 x 24

MFG Item Number
1418TY24

1418TY24 Hammond Manufacturing Enclosures, 1418 FS Series, 60 x 36 x 24

MFG Item Number
1418TY24
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 FS Series
Item #
1418TY24
60 x 36 x 24

1418 FS Series Information

  • Freestanding Enclosure Inner Panels
  • Formed from 10 Gauge or 12 Gauge Steel
  • Hardware Included

Specifications

Specifications
Manufacturer Part Number 1418TY24
Manufacturer Hammond Manufacturing
Product Series 1418 FS
Family Series Hammond Manufacturing Enclosures, 1418 FS Series
Description 60 x 36 x 24
Material Steel
NEMA Rating NEMA 12
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Latching Handle
Nominal Height 36 "
Nominal Width 24 "
Nominal Depth 60 "
Approvals CE, CSA, UL
Net Weight 325 lbs
Gross Weight 346 lbs
Alternatives
WA603624FS
WA603624FS
Wiegmann Enclosures, WA-FS Series