Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1418 FS Series
1418WD24
Hammond Manufacturing Enclosures, 1418 FS Series
This item cannot be canceled or returned
Description
Enclosures, 1418 FS Series
1418 FS Series Information
- Freestanding Enclosure Inner Panels
- Formed from 10 Gauge or 12 Gauge Steel
- Hardware Included
Specifications
Specifications
| Manufacturer Part Number |
1418WD24 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1418 FS |
| Family Series |
Hammond Manufacturing Enclosures, 1418 FS Series |
| Description |
72 x 24 x 24 STANDING ENCLOS. |
| Material |
Steel |
| NEMA Rating |
NEMA 12 |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Latching Handle |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Nominal Depth |
72 " |
| Approvals |
CE, CSA, UL |
| Comments |
Dual Access |
| Net Weight |
325 lbs |
| Gross Weight |
346 lbs |
1418WD24
Hammond Manufacturing Enclosures, 1418 FS Series