1418WD30
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418WD30 Hammond Manufacturing Enclosures, 72 x 24 x 30

MFG Item Number
1418WD30

1418WD30 Hammond Manufacturing Enclosures, 72 x 24 x 30

MFG Item Number
1418WD30
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1418WD30
72 x 24 x 30

Series Information

Specifications

Specifications
Manufacturer Part Number 1418WD30
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 72 x 24 x 30
Material Steel
NEMA Rating NEMA 12
Nominal Height 72 "
Nominal Width 24 "
Nominal Depth 30 "
Approvals CE, CSA, UL
Net Weight 375 lbs
Gross Weight 375 lbs
Alternatives
WA722430FSDA
WA722430FSDA
Wiegmann Enclosures, WA-FSDA Series