1418X18
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418X18

Hammond Manufacturing Enclosures

1418X18

Hammond Manufacturing Enclosures
Enclosure, 72in.Hx30in.Wx18in.D, N12,
MFG Item Number
1418X18
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1418X18
Enclosure, 72in.Hx30in.Wx18in.D, N12,

Series Information

Specifications

Specifications
Manufacturer Part Number 1418X18
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description Enclosure, 72in.Hx30in.Wx18in.D, N12, Free-Standing
Material Steel
NEMA Rating NEMA 12
Nominal Height 72 "
Nominal Width 30 "
Nominal Depth 18 "
Approvals CE, CSA, UL
Net Weight 285 lbs
Gross Weight 306 lbs
Alternatives
WA723018FS
WA723018FS
Wiegmann Enclosures, WA-FS Series