1418YD24
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418YD24

Hammond Manufacturing Enclosures

1418YD24

Hammond Manufacturing Enclosures
72 x 36 x 24
MFG Item Number
1418YD24
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1418YD24
72 x 36 x 24

Series Information

Specifications

Specifications
Manufacturer Part Number 1418YD24
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 72 x 36 x 24 STANDING ENCLOS.
Material Steel
NEMA Rating NEMA 12
Nominal Height 72 "
Nominal Width 36 "
Nominal Depth 24 "
Approvals CE, CSA, UL
Net Weight 474 lbs
Gross Weight 474 lbs
Alternatives
WA723624FSDA
WA723624FSDA
Wiegmann Enclosures, WA-FSDA Series