Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1418YD36 Hammond Manufacturing Enclosures, 72 x 36 x 36
1418YD36 Hammond Manufacturing Enclosures, 72 x 36 x 36
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1418YD36 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
72 x 36 x 36 |
| Material |
Steel |
| NEMA Rating |
NEMA 12 |
| Nominal Height |
72 " |
| Nominal Width |
36 " |
| Nominal Depth |
36 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
495 lbs |
| Gross Weight |
495 lbs |
1418YD36
Hammond Manufacturing Enclosures