1418ZW24
Hammond Manufacturing Enclosures, 1418 FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1418ZW24

Hammond Manufacturing Enclosures, 1418 FS Series

1418ZW24

Hammond Manufacturing Enclosures, 1418 FS Series
72 x 48 x 24
MFG Item Number
1418ZW24
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 FS Series
Item #
1418ZW24
72 x 48 x 24

1418 FS Series Information

  • Freestanding Enclosure Inner Panels
  • Formed from 10 Gauge or 12 Gauge Steel
  • Hardware Included

Specifications

Specifications
Manufacturer Part Number 1418ZW24
Manufacturer Hammond Manufacturing
Product Series 1418 FS
Family Series Hammond Manufacturing Enclosures, 1418 FS Series
Description 72 x 48 x 24 STANDING ENCLOS.
Material Steel
NEMA Rating NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Latching Handle
Nominal Height 48 "
Nominal Width 24 "
Nominal Depth 72 "
Approvals CE, CSA, UL
Net Weight 600 lbs
Gross Weight 514 lbs
Alternatives
WA724824FSD
WA724824FSD
Wiegmann Enclosures, WA-FSD Series