Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1418ZXD24 Hammond Manufacturing Enclosures, 1418 FS Series, 72 x 60 x 24
MFG Item Number
1418ZXD24
1418ZXD24 Hammond Manufacturing Enclosures, 1418 FS Series, 72 x 60 x 24
MFG Item Number
1418ZXD24
This item cannot be canceled or returned
Description
Enclosures, 1418 FS Series
1418 FS Series Information
- Freestanding Enclosure Inner Panels
- Formed from 10 Gauge or 12 Gauge Steel
- Hardware Included
Specifications
Specifications
| Manufacturer Part Number |
1418ZXD24 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1418 FS |
| Family Series |
Hammond Manufacturing Enclosures, 1418 FS Series |
| Description |
72 x 60 x 24 |
| Material |
Steel |
| NEMA Rating |
NEMA 12 |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Latching Handle |
| Nominal Height |
60 " |
| Nominal Width |
24 " |
| Nominal Depth |
72 " |
| Approvals |
CE, CSA, UL |
| Comments |
Dual Access |
| Net Weight |
650 lbs |
| Gross Weight |
650 lbs |
1418ZXD24
Hammond Manufacturing Enclosures, 1418 FS Series