Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141910 Brady Signs & Signage, B555 14X10 BLK,RED/WHT DANGER NO

MFG Item Number
141910

141910 Brady Signs & Signage, B555 14X10 BLK,RED/WHT DANGER NO

MFG Item Number
141910
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
141910
B555 14X10 BLK,RED/WHT DANGER NO

Series Information

Specifications

Specifications
Manufacturer Part Number 141910
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER No Smoking. Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Office/Facility Signs
Background Color White
Header Danger
Legend No Smoking.
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs