Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141913 Brady Signs & Signage, B120 10X7 BLK,RED/WHT DNGR NO SMOKING

MFG Item Number
141913

141913 Brady Signs & Signage, B120 10X7 BLK,RED/WHT DNGR NO SMOKING

MFG Item Number
141913
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
141913
B120 10X7 BLK,RED/WHT DNGR NO SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 141913
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER No Smoking. Sign, 10 H x 7 W x 0.1 D, Fiberglass
Type Office/Facility Signs
Background Color White
Header Danger
Legend No Smoking.
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs