Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141924

Brady Signs & Signage

141924

Brady Signs & Signage
B120 10X7 BLK,RED/WHT NO SMKING
MFG Item Number
141924
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
141924
B120 10X7 BLK,RED/WHT NO SMKING

Series Information

Specifications

Specifications
Manufacturer Part Number 141924
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Smoking Beyond This Point Sign, 10 H x 7 W x 0.1 D, Fiberglass
Type Office/Facility Signs
Background Color White
Legend No Smoking Beyond This Point
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs