Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 141927 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | No Smoking Beyond This Point Sign, 10 H x 7 W x 0.004 D, Vinyl |
| Type | Office/Facility Signs |
| Legend | No Smoking Beyond This Point |
| Material | Vinyl |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.028 lbs |
| Gross Weight | 0.028 lbs |