Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 141942 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | No Smoking At Any Time Sign, 10 H x 7 W x 0.004 D, Vinyl |
| Type | Office/Facility Signs |
| Background Color | White |
| Legend | No Smoking At Any Time |
| Material | Vinyl |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.028 lbs |
| Gross Weight | 0.028 lbs |