Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 141951 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | No Smoking Sign, 14 H x 20 W x 0.035 D, Aluminum |
| Type | Office/Facility Signs |
| Background Color | Red |
| Legend | No Smoking |
| Material | Aluminum |
| Language | English |
| Height | 20 " |
| Width | 14 " |
| Net Weight | 1.095 lbs |
| Gross Weight | 1.095 lbs |