141D2911

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141D2911 Socomec Industrial Accessories, HANDLE FE S1N 65-3R-12-4X /DX

MFG Item Number
141D2911

141D2911 Socomec Industrial Accessories, HANDLE FE S1N 65-3R-12-4X /DX

MFG Item Number
141D2911
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
141D2911
HANDLE FE S1N 65-3R-12-4X /DX

Series Information

Specifications

Specifications
Manufacturer Part Number 141D2911
Manufacturer Socomec
Family Series Socomec Industrial Accessories
Description HANDLE FE S1N 65-3R-12-4X /DX
Padlockable No
Color Black, Blue
Defeatable No
Operator Type Pistol Handle
NEMA Rating NEMA 4, NEMA 4X
Net Weight 0.1313 lbs
Gross Weight 0.1313 lbs
Alternatives
141E2911
141E2911
Socomec Industrial Accessories
141D2111
141D2111
Socomec Industrial Accessories