141PDC
Eaton's Crouse-Hinds series Grounding

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141PDC Eaton's Crouse-Hinds series Grounding, 1/2 3/4 1 GROUND CLAMP BRONZE PLATED DC

MFG Item Number
141PDC

141PDC Eaton's Crouse-Hinds series Grounding, 1/2 3/4 1 GROUND CLAMP BRONZE PLATED DC

MFG Item Number
141PDC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
141PDC
1/2 3/4 1 GROUND CLAMP BRONZE PLATED DC

Series Information

Specifications

Specifications
Manufacturer Part Number 141PDC
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Grounding
Description Eaton Crouse-Hinds series ground clamp, 1/2, 3/4, 1 clamping range, 8-2 AWG lug conductor range, Bronze plated
Number of Conductors 1
Conductor Size 8 - 2 AWG
Material Bronze
Compression Style Split Frame Clamp
For Use With Pipe
Mounting Direct on Pipe
Comments Clamping Range: 1/2 ", 3/4 ", 1 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs