141ST Series Information
| Manufacturer Part Number | 141ST-024G |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 141ST |
| Family Series | Federal Signal Visual Signaling Devices, 141ST Series |
| Description | Electraflash Strobe Warning Light, 24VDC, Green - Available in 12VDC, 24VDC, 120VAC and 240VAC. Five dome colors: Amber, Blue, Clear 240VAC model only, Green excludes 12VDC model and Red. 4,000 hour strobe tube. Surface mount or integrated 1/2-inch |
| Operation | Strobe |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Color | Green |
| Lamp Type | Strobe |
| Flash Rate/Minute | 80 |
| Mounting | Surface |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 100,000 |
| Current Rating | 0.08 A |
| Operating Temperature | -31-150 °F |
| NEMA Rating | NEMA 3R |
| Approvals | UL |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.3 lbs |