141ST-120A
Federal Signal Visual Signaling Devices, 141ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141ST-120A

Federal Signal Visual Signaling Devices, 141ST Series

141ST-120A

Federal Signal Visual Signaling Devices, 141ST Series
STROBE 120VAC AMBER
MFG Item Number
141ST-120A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 141ST Series
Item #
141ST-120A
STROBE 120VAC AMBER

141ST Series Information

  • 12 VDC/24 VDC or 120 VAC/240 VAC
  • 4 Dome Colors
  • 4,000 Hours Lamp Life
  • Surface or 1/2 inch Pipe Mount
  • UL Listed
Federal Signal's Electraflash 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Models are available in four fresnel dome colors, including amber, blue, green and red. All models are UL Listed for indoor/outdoor use and the 120VAC models are CSA Certified.

The Model 141ST is available in 12VDC, 24VDC, 120VAC and 240VAC and includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions come ready to mount on a 1/2‑inch pipe. Optional wall mounting brackets (Model LWMB2) or corner mounting brackets (Model LCMB2) are available for the 120VAC and 240VAC units.

Federal Signal's Electraflash strobe lights are designed for both indoor and outdoor industrial environments. The unit's convenient size and intense light output make it ideal for use on maintenance vehicles, fork lifts, and other material handling equipment. The economical Model 141ST effectively alerts of hazardous conditions
or dangerous areas.

Federal Signal's Electraflash strobe warning light is an affordable visual signal which is ideally suited for light duty applications.

Specifications

Specifications
Manufacturer Part Number 141ST-120A
Manufacturer Federal Signal
Product Series 141ST
Family Series Federal Signal Visual Signaling Devices, 141ST Series
Description Electraflash Strobe Warning Light, 120VAC, Amber - Available in 12VDC, 24VDC, 120VAC and 240VAC. Five dome colors: Amber, Blue, Clear 240VAC model only, Green excludes 12VDC model and Red. 4,000 hour strobe tube. Surface mount or integrated
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Conduit
Hazardous Location No
Explosion Proof No
Candlepower 100,000
Current Rating 0.06 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 3R
Approvals UL
Net Weight 1.4 lbs
Gross Weight 1.4 lbs