142-0313
Siemens Building Technologies Panel Meters & Gauges

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

142-0313 Siemens Building Technologies Panel Meters & Gauges, PRES Gauge2-1/2in.,0/160PSI,Pipe

MFG Item Number
142-0313

142-0313 Siemens Building Technologies Panel Meters & Gauges, PRES Gauge2-1/2in.,0/160PSI,Pipe

MFG Item Number
142-0313
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
142-0313
PRES Gauge2-1/2in.,0/160PSI,Pipe

Series Information

Specifications

Specifications
Manufacturer Part Number 142-0313
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Panel Meters & Gauges
Description PRES Gauge2-1/2in.,0/160PSI,Pipe
Range 0-160 psi
Case Size 2.5 "
Net Weight 0 lbs
Gross Weight 0 lbs