142-0327
Siemens Building Technologies Panel Meters & Gauges

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

142-0327 Siemens Building Technologies Panel Meters & Gauges, ENG RCV Gauge,2-1/2in.,0/100 F

MFG Item Number
142-0327

142-0327 Siemens Building Technologies Panel Meters & Gauges, ENG RCV Gauge,2-1/2in.,0/100 F

MFG Item Number
142-0327
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
142-0327
ENG RCV Gauge,2-1/2in.,0/100 F

Series Information

Specifications

Specifications
Manufacturer Part Number 142-0327
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Panel Meters & Gauges
Description ENG RCV Gauge,2-1/2in.,0/100 F
Case Size 2.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
T-5502-1002
T-5502-1002
Johnson Controls Panel Meters & Gauges, T-5500 Pneumatic Temperature Indicators Series