1420E7
Hammond Manufacturing Enclosures, 1420 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1420E7

Hammond Manufacturing Enclosures, 1420 Series

1420E7

Hammond Manufacturing Enclosures, 1420 Series
Enclosure, 24in.Hx20in.Wx7in.D, N1
MFG Item Number
1420E7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1420 Series
Item #
1420E7
Enclosure, 24in.Hx20in.Wx7in.D, N1

1420 Series Information

  • Nema Types 1
  • UL 508 Type 1; IEC 529, IP30
  • Fabricated From spot welded 14 Gauge Steel
  • Removable door is attached with slip hinges
  • A grounding stud is provided in the box and a bonding stud is provided on the door
Designed for indoor use to house controls,instruments and components which do not require oil‑tight or dust‑tight protection
  • Inner panel is finished in white baked enamel
  • Removable 12 gauge inner panel is mounted to the rear of the enclosure on collar studs
  • Non‑Ventilated

Specifications

Specifications
Manufacturer Part Number 1420E7
Manufacturer Hammond Manufacturing
Product Series 1420
Family Series Hammond Manufacturing Enclosures, 1420 Series
Description Enclosure, 24in.Hx20in.Wx7in.D, N1
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included Yes
NEMA Rating NEMA 1
Nominal Height 24 "
Nominal Width 20 "
Nominal Depth 7 "
Approvals CSA, UL
Net Weight 53 lbs
Gross Weight 53 lbs
Alternatives
N1C202406LP
N1C202406LP
Wiegmann Enclosures, N1C Series