Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1420S12 Hammond Manufacturing Enclosures, 1420 Series, Enclosure, 42in.Hx36in.Wx12in.D, N1,
1420S12 Hammond Manufacturing Enclosures, 1420 Series, Enclosure, 42in.Hx36in.Wx12in.D, N1,
This item cannot be canceled or returned
Description
Enclosure, 42in.Hx36in.Wx12in.D, N1,
- Nema Types 1
- UL 508 Type 1; IEC 529, IP30
- Fabricated From spot welded 14 Gauge Steel
- Removable door is attached with slip hinges
- A grounding stud is provided in the box and a bonding stud is provided on the door
Designed for indoor use to house controls,instruments and components which do not require oil‑tight or dust‑tight protection
- Inner panel is finished in white baked enamel
- Removable 12 gauge inner panel is mounted to the rear of the enclosure on collar studs
- Non‑Ventilated
Specifications
Specifications
| Manufacturer Part Number |
1420S12 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1420 |
| Family Series |
Hammond Manufacturing Enclosures, 1420 Series |
| Description |
Enclosure, 42in.Hx36in.Wx12in.D, N1, ANSI61 Gray Steel, Hniged Qrtr Turn Latching Cover, Inner Panel Included |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
42 " |
| Nominal Width |
36 " |
| Nominal Depth |
12 " |
| Approvals |
CSA, UL |
| Net Weight |
156 lbs |
| Gross Weight |
185 lbs |
1420S12
Hammond Manufacturing Enclosures, 1420 Series