14210055
Werma Audible Signaling Devices, 142 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14210055

Werma Audible Signaling Devices, 142 Series

14210055

Werma Audible Signaling Devices, 142 Series
SOUNDER, 42-TONE, GREY, W/FLASHING
MFG Item Number
14210055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 142 Series
Item #
14210055
SOUNDER, 42-TONE, GREY, W/FLASHING

142 Series Information

  • Adjustable Sound Output up to 120 dB
  • 42 Tones
  • IP66 High Protection Rating

Specifications

Specifications
Manufacturer Part Number 14210055
Manufacturer Werma
Product Series 142
Family Series Werma Audible Signaling Devices, 142 Series
Description SOUNDER, 42-TONE, GREY, W/FLASHING XENON LIGHT, 18-30VDC, 120dB, IP66, 155mm D x 168mm W x 212mm H
Nominal Voltage 12 VDC, 24 VDC
Number of Tones 42
Operating Temperature -13-167 °F
Approvals CE
Net Weight 3.6728 lbs
Gross Weight 4.0035 lbs