Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Werma Audible Signaling Devices, 142 Series
14210068
Werma Audible Signaling Devices, 142 Series
SOUNDER, 42-TONE,GREY, W/FLASHING
This item cannot be canceled or returned
Description
Audible Signaling Devices, 142 Series
SOUNDER, 42-TONE,GREY, W/FLASHING
- Adjustable Sound Output up to 120 dB
- 42 Tones
- IP66 High Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
14210068 |
| Manufacturer |
Werma |
| Product Series |
142 |
| Family Series |
Werma Audible Signaling Devices, 142 Series |
| Description |
SOUNDER, 42-TONE,GREY, W/FLASHING XENON LIGHT, 115-230VAC, 120dB, IP66, 155mm D x 168mm W x 212mm H |
| Nominal Voltage |
120 VAC, 240 VAC |
| Number of Tones |
42 |
| Operating Temperature |
-13-167 °F |
| Approvals |
CE |
| Net Weight |
4.4709 lbs |
| Gross Weight |
4.8942 lbs |
14210068
Werma Audible Signaling Devices, 142 Series